Shop All Socket Head Cap Screws
Zoro Select
3/4"-16 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 5 PK
Mfr # U07040.075.0500
Zoro # G5822871
product price: $18.99
/pk 5, $3.80/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Size 5/8 in
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # U07040.075.0500
- Zoro # G5822871
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/4"-16 |
Screw Length | 5 in |
Drive Size | 5/8 in |
Vented Hole Size | Not Vented |
Head Height | 0.75 in |
Thread Length | 2 in |
Min. Thread Length | 2 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 2 in |
Head Diameter | 1.125 in |
Length | 5 in |
Head Dia. | 1.125 in |
Dia./Thread Size | 3/4"-16 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/8 in, Material Steel, Finish Black Oxide, Thread Size 3/4 In.-16, Minimum Thread Length 2 in, Fastener Length 5 in, Head Height 0.75 in, Head Diameter 1.125 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M1.6-0.35 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (79644)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 2 ft, Steel, Grade B7, Black Oxide Finish (U22182.062.2400)
- HERITAGE Clevis Pin Universal, 5/16" x 4", LCS PL (CLPU-0312-4000)
- DEWALT Screw-Bolt+ Concrete Screw, 3 in L, Steel Galvanized, 50 PK (PFM1461240)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 3-3/4 in Length, 5 PK (U07000.075.0375)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 4-3/4 in Length, 5 PK (U07000.075.0475)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 13 in Length (U07000.075.1300)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 5 PK (U07000.050.0450)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 25 PK (M55060.120.0030)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M55050.050.0030)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 1 in Length, 8 PK (33085)
- Zoro Select Socket Head Cap Screws