Shop All Castle Nuts
Zoro Select
3/4"-16 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk.
Mfr # U12035.075.0001
Zoro # G3388150
product price: $57.25
/pk 5, $11.45/ea
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 3/4"-16
- Hex Type Standard Hex
- Nut Style Hex Slotted Nut-Regular
- Lock Type Slotted Castle
- Material Grade Grade 8
Product Information
- Brand Zoro Select
- MFR # U12035.075.0001
- Zoro # G3388150
- Country of Origin Multiple
- Category Castle Nuts
Dimensions
Thread Size | 3/4"-16 |
Dia./Thread Size | 3/4"-16 |
Dimensional Standards | ASME B18.2.2 |
Hex Width | 1 1/8 in |
Width Across Flats | 1 1/8 in |
Details
Item | Castle Nut |
Hex Type | Standard Hex |
Nut Style | Hex Slotted Nut-Regular |
Lock Type | Slotted Castle |
Material Grade | Grade 8 |
Basic Material | Steel |
Material | Steel |
Fastener Finish | Plain |
Material Grade/Class | Grade 8 |
Fastener Thread Direction | Right Hand |
Finish | Black Oxide |
Nut Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | UNF |
Fastener Thread Type | UNF (Fine) |
Type | Slotted |
Description
Castle Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 8, Thread Size 3/4 In.-16, Hex Width 1 1/8 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Long Lag Shield, 3/8" Dia, Alloy Steel Zinc Plated, 50 PK (04187)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Chrome Brass Round Head Slotted Drive, 30 PK (61704)
- MIDWEST FASTENER 3/8"-16 x 1" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74141)
- ZSI Vibration-Dampening U-Bolt, 1/2"-13, 5 in Wd, 5 1/2 in Ht, Zinc Plated Steel (UB4PA)
- ZORO SELECT 2-1/2"-4 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12030.250.0001)
- ZORO SELECT 2"-12 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12035.200.0001)
- ZORO SELECT 1-1/4"-12 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12035.125.0001)
- ZORO SELECT M22-2.50 Class 4 Plain Finish Steel Round Slotted Castle Nut, 25 pk. (M12000.220.0001)
- ZORO SELECT 2"-12 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut (U12025.200.0001)
- ZORO SELECT 9/16"-18 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 25 pk. (371155G)
- ZORO SELECT 1-1/2"-6 Grade 2H Plain Finish Steel Round Slotted Castle Nut (U12040.150.0001)
- Zoro Select Castle Nuts