Shop All Square Nuts
Zoro Select
3/4"-10 Stainless Steel Plain Finish Square Nut - Regular, 5 pk.
Mfr # U51096.075.0001
Zoro # G3429441
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 3/4"-10
- Nut Style Square Nut - Regular
- Basic Material Stainless Steel
- Material Grade 18-8
Product Information
- Brand Zoro Select
- MFR # U51096.075.0001
- Zoro # G3429441
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | 3/4"-10 |
Width Across Flats | 1 1/8 in |
Nut Height | 21/32 in |
Square Width | 1 1/8 in |
Dimensional Standards | ANSI/ASME B18.2.2 |
Square Height | 21/32 in |
Thread Size | 3/4"-10 |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Plain |
Item | Square Nut |
Fastener Thread Type | UNC (Coarse) |
Fastener Thread Direction | Right Hand |
Finish | Plain |
Finish Type | Plain |
Thread Type | UNC |
Bolt Compatibility | 18-8 |
Material Type | Stainless Steel |
Material Grade/Class | 18-8 |
Material | Stainless Steel |
Thread Direction | Right Hand |
Description
Square Nut, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 3/4 In.-10, Square Height 21/32 in, Square Width 1 1/8 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ANSI/ASME B18.2.2, Pack Size Small Pack, Thread Type UNC, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #2-56 x 7/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.008.0087)
- SPOTNAILS 15Ga 34 Leg Composite Finish Nails, 2000PK (F15-19)
- ZORO SELECT 10-32X1/4 FINE SOCKET SET SCR CONE PLAIN (1104SSN)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 5 PK (U51010.062.0200)
- ZORO SELECT 5/16"-18 Low Carbon Steel Plain Finish Square Nut - Heavy, 50 pk. (U11121.031.0001)
- ZORO SELECT M10-8.00 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (M11140.100.0001)
- ZORO SELECT #10-24 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.019.0001)
- ZORO SELECT 5/8-11 HEAVY SQUARE NUT PLAIN (62NQHP)
- ZORO SELECT 3/4-10 HEAVY SQUARE NUT PLAIN (75NQHP)
- ZORO SELECT 1-1/8"-7 Low Carbon Steel Plain Finish Square Nut - Regular (U11120.112.0001)
- ZORO SELECT 3/8"-16 Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (SQNI20370-100BX)
- Zoro Select Square Nuts