Shop All Square Nuts
Zoro Select
3/4-10 SQUARE NUT REGULAR GALVANIZED
Mfr # 75NQRG
Zoro # G2448413
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 3/4"-10
- Nut Style Square Nut - Regular
- Basic Material Steel
- Fastener Finish Hot Dipped Galvanized
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 75NQRG
- Zoro # G2448413
- Country of Origin Taiwan, Province of China
- Category Square Nuts
Dimensions
Dia./Thread Size | 3/4"-10 |
Details
Item | Hex Nuts,3/4-10 SQUARE NUT REGUL,PK100 |
Nut Style | Square Nut - Regular |
Basic Material | Steel |
Fastener Finish | Hot Dipped Galvanized |
System of Measurement | Inch |
Nut Standards | ASME B18.2.2, ASTM A563 |
Fastener Thread Type | Coarse |
Description
Hex Nuts,3/4-10 SQUARE NUT REGUL,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO HPT Collated Framing Nail, 3-1/4 in L, Bright, Full Round Head, 21 Degrees (20111SHPT)
- ZORO SELECT Rivet Nut, M6-1.00 Thread Size, Steel, 10 PK (1793PK)
- ZORO SELECT Precision Clevis Pin 43 Usable Lg (PIN301M12X50)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 100 PK (FHS1XX0312-100P1)
- ZORO SELECT 1/2-13 SQUARE NUT REGULAR ZINC (50NQR)
- ZORO SELECT #8-32 Stainless Steel Plain Finish Square Nut - Regular, 50 pk. (U51096.016.0001)
- ZORO SELECT 1"-8 Stainless Steel Plain Finish Square Nut - Regular (U51096.100.0001)
- ZORO SELECT #10-24 Stainless Steel Plain Finish Square Nut - Regular, 50 pk. (U51096.019.0001)
- ZORO SELECT 3/4"-10 Low Carbon Steel Plain Finish Square Nut - Regular, 10 pk. (U11120.075.0001)
- ZORO SELECT 7/8"-9 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 5 pk. (U11140.087.0001)
- ZORO SELECT 1/2"-13 Low Carbon Steel Plain Finish Square Nut - Heavy, 25 pk. (U11121.050.0001)
- Zoro Select Square Nuts