Shop All Socket Head Cap Screws
Zoro Select
3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 5 PK
Mfr # U07410.075.0250
Zoro # G2861951
product price: $7.79
/pk 5, $1.56/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 1/2 in
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # U07410.075.0250
- Zoro # G2861951
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Screw Length | 2-1/2 in |
Drive Size | 1/2 in |
Thread Length | 2 in |
Vented Hole Size | Not Vented |
Head Height | 0.396 in |
Min. Thread Length | 2 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 2 in |
Head Diameter | 1.438 in |
Dia./Thread Size | 3/4"-10 |
Length | 2 1/2 in |
Head Dia. | 1.438 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 in, Material Steel, Finish Black Oxide, Thread Size 3/4 In.-10, Minimum Thread Length 2 in, Fastener Length 2 1/2 in, Head Height 0.396 in, Head Diameter 1.438 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, Helical Inserts, M18-1.50 (5523-18)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, M16-2.00 Int Thrd Sz, M22-1.50 Ext Thrd Sz, Steel (75162)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (U07150.031.0100)
- CALBRITE Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish (S60200FW10)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 5 PK (U07410.075.0600)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07410.075.0350)
- ZORO SELECT 3/4"-16 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07566.075.0300)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 50 PK (U07001.037.0125)
- ZORO SELECT #8-36 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51041.016.0025)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 180 mm Length, 25 PK (M07160.100.0180)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 5 PK (M07000.240.0090)
- Zoro Select Socket Head Cap Screws