Shop All Square Nuts
Zoro Select
3/4"-10 Low Carbon Steel Plain Finish Square Nut - Heavy, 5 pk.
Mfr # U11121.075.0001
Zoro # G2530556
product price: $17.99
/pk 5, $3.60/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 3/4"-10
- Nut Style Square Nut - Heavy
- Basic Material Low Carbon Steel
- Material Grade Grade A
Product Information
- Brand Zoro Select
- MFR # U11121.075.0001
- Zoro # G2530556
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | 3/4"-10 |
Width Across Flats | 1 1/4 in |
Nut Height | 3/4 in |
Square Height | 3/4 in |
Dimensional Standards | ANSI/ASME B18.2.2 |
Thread Size | 3/4"-10 |
Square Width | 1 1/4 in |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Heavy |
Basic Material | Low Carbon Steel |
Material Grade | Grade A |
Fastener Finish | Plain |
Item | Square Nut |
Fastener Thread Type | UNC (Coarse) |
Fastener Thread Direction | Right Hand |
Finish | Black Oxide |
Thread Type | UNC |
Thread Direction | Right Hand |
Material Type | Steel |
Finish Type | Black Oxide |
Material Grade/Class | Grade A |
Material | Steel |
Bolt Compatibility | Grade 2 |
Description
Square Nut, Material Grade/Class Grade A, Material Steel, Finish Black Oxide, Thread Size 3/4 In.-10, Square Height 3/4 in, Square Width 1 1/4 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ANSI/ASME B18.2.2, Pack Size Small Pack, Thread Type UNC, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert Repair Kit, Helical Inserts, M10-1.00, 10 Inserts (38108)
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Advanced Corrosion Resistance Finish, 10 PK (1526)
- MIDWEST FASTENER 1/2"-20 x 5/8" Black Oxide Steel Fine Thread Socket Set Screws 5PK (931542)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 10 PK (U51060.050.0100)
- ZORO SELECT 1"-8 Low Carbon Steel Plain Finish Square Nut - Regular, 5 pk. (U11120.100.0001)
- ZORO SELECT 1"-8 Steel Hot Dip Galvanized Finish Square Nut - Regular, 5 pk. (SQNI2100G-005BX)
- ZORO SELECT 5/8"-11 Low Carbon Steel Plain Finish Square Nut - Heavy, 10 pk. (U11121.062.0001)
- ZORO SELECT 7/8"-9 Low Carbon Steel Plain Finish Square Nut - Heavy, 5 pk. (U11121.087.0001)
- ZORO SELECT 3/8"-16 Low Carbon Steel Plain Finish Square Nut - Regular, 100 pk. (U11120.037.0001)
- ZORO SELECT 7/8-9 SQUARE NUT REGULAR ZINC (87NQR)
- ZORO SELECT 5/16"-18 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI20310-100BX)
- Zoro Select Square Nuts