Shop All Spring Pins
Zoro Select
3/32X3/8 PIN COIL MEDIUM PLAIN
Mfr # 09406PCM
Zoro # G2456743
product price: $231.99
/pk 5000, $0.05/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade 1070-1095
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # 09406PCM
- Zoro # G2456743
- Country of Origin Taiwan, Province of China
- Category Spring Pins
Dimensions
Outside Dia. | 3/32 in |
Fastener Length | 3/8 in |
Size | 3/32 x 3/8 in |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Coiled |
Basic Material | Steel |
Material Grade | 1070-1095 |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Item | Spring Pins,3/32x3/8 PIN COIL M,PK5000 |
Finish | Plain |
Description
3/32X3/8 Medium, Standard Duty Coil Pin Plain Steel And Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE WallDriller Screw Anchor, 1-1/2" L, Reinforced Nylon & Acetal (WDPK8)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 140 PK (B01000.050.0225)
- TAMPER-PRUF SCREWS Thread Forming Screw, #4 x 1/4 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (460600)
- ZORO SELECT M3-0.50 x 20 mm Phillips Pan Machine Screw, Black Oxide Steel, 3000 PK (M320MPP188B)
- ZORO SELECT Spring Pin, Slot, Stl, 12xM6 L, PK100 (5DV22)
- ZORO SELECT Spring Pin, Slot, 1/4x1/16 L, PK100 (5BU67)
- ZORO SELECT Spring P, HD Coiled, 5/32x1,3100lb, PK25 (U51431.015.0100)
- ZORO SELECT 3/32X1/4 PIN SPRING SLOTTED PLAIN (09404PS)
- ZORO SELECT Spring Pin, Sltd, 3/16x3/4in, 4150lb, PK100 (U51428.018.0075)
- ZORO SELECT Pin, Stainless Steel A2, 1mm dia., PK25 (M51430.010.0004)
- X1 TOOLS 5/32 x 1 Roll Pin / Spring Pin / Tension Pin 10 Pins by X1 Tools (X1E-CON-PIN-ROL-1130x10)
- Zoro Select Spring Pins