Shop All Spring Pins
Zoro Select
3/16X3 PIN SPRING SLOTTED PLAIN
Mfr # 18748PS
Zoro # G2461880
product price: $88.65
/pk 500, $0.18/ea
Free Shipping & Returns
$88.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070-1095
- Fastener Finish Thermal Black
Product Information
- Brand Zoro Select
- MFR # 18748PS
- Zoro # G2461880
- Country of Origin Taiwan, Province of China
- Category Spring Pins
Dimensions
Outside Dia. | 3/16 in |
Fastener Length | 3 in |
Size | 3/16 x 3 in |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Steel |
Material Grade | 1070-1095 |
Fastener Finish | Thermal Black |
Standards | ASME B18.8.2 |
Item | Spring Pins,3/16x3 PIN SPRING SL,PK500 |
Type | Slotted |
Finish | Thermal Black |
Description
Spring Pins,3/16x3 PIN SPRING SL,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 1/2 in Wd, 5 5/8 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.031.0201)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07000.080.0025)
- ZORO SELECT Nylon Insert Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51730.016.0001)
- ZORO SELECT Self-Drilling Screw, #12-14 x 4 in, Zinc Plated Steel Flat Head Square Drive, 750 PK (1264KQF)
- ZORO SELECT Spring Pin, Slotted, 6x32mm, PK100 (M39100.060.0032)
- ZORO SELECT Spring Pin, Coiled, 5/32inx2in, 2200lb, PK25 (U51430.015.0200)
- ZORO SELECT 1/16X1 PIN SPRING SLOTTED PLAIN (06216PS)
- ZORO SELECT 3/32X3/8 PIN COIL MEDIUM 420 STAINLESS STEEL (09406PCM420)
- ZORO SELECT Spring Pin, Coiled, 3/8inx2in, Pln, PK5 (U39140.037.0200)
- ZORO SELECT Spring Pin, Slot, 3/8x5/64 L, PK100 (5BU78)
- SUBURBAN BOLT AND SUPPLY 1/16 X 1/4 ROLL PIN (A0570040016)
- Zoro Select Spring Pins