Shop All Cotter Pins
Zoro Select
3/16X2 1/4 PIN COTTER ZINC
Mfr # 18736PC
Zoro # G2455912
product price: $75.75
/pk 500, $0.15/ea
Free Shipping & Returns
$75.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Extended Prong/Chisel Point
- Basic Material Steel
- Pin Dia. 3/16"
- Fastener Length 2-1/4"
Product Information
- Brand Zoro Select
- MFR # 18736PC
- Zoro # G2455912
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 3/16" |
Fastener Length | 2-1/4" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Extended Prong/Chisel Point |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Item | Cotter Pins,3/16x2 1/4 PIN COTTE,PK500 |
Finish | Zinc Plated |
Type | Cotter |
Description
Cotter Pins,3/16x2 1/4 PIN COTTE,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38210.031.0150)
- E-Z LOK Extra Heavy Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel, 5 PK (335-8)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.020.0006)
- ZORO SELECT #6-32 x 3/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.013.0037)
- ZORO SELECT Cotter Pin, 6.3mmDx32mm L, Steel, PK25 (M39350.063.0032)
- ZORO SELECT Cotter Pin, 2mmDx40mm L, SS A2, PK25 (M51700.020.0040)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/2" L, PK250 (WWG-187-1500-SZ)
- ZORO SELECT Cotter Pin, Hammerlock, 5/16"Dx1" L, PK10 (U39351.031.0100)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-1/2" L, PK500 (WWG-156-1500-LZ)
- ZORO SELECT Cotter Pin, Hammerlock, 1/4"Dx2" L, PK50 (WWG-CPHZ-045)
- ZORO SELECT Cotter Pin, 10mmDx63mm L, SS A4, PK5 (M55700.100.0063)
- Zoro Select Cotter Pins