Shop All Spring Pins
Zoro Select
3/16X1 3/4 PIN SPRING SLOTTED PLAIN
Mfr # 18728PS
Zoro # G2461905
product price: $84.65
/pk 1000, $0.08/ea
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070-1095
- Fastener Finish Thermal Black
Product Information
- Brand Zoro Select
- MFR # 18728PS
- Zoro # G2461905
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 3/16 in |
Fastener Length | 1 3/4 in |
Size | 3/16 x 1 3/4 in |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Steel |
Material Grade | 1070-1095 |
Fastener Finish | Thermal Black |
Standards | ASME B18.8.2 |
Type | Slotted |
Finish | Thermal Black |
Item | Spring Pins,3/16x1 3/4 PIN SPRI,PK1000 |
Description
3/16X1 3/4 Spring Pin Slotted Thermal Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Swing Bolt, Steel, Black Oxide, 1/2"-13 Thrd Sz (43007)
- FASCO Scps413Fpfcb 1-1/2" 113 Fascoat Invisideck Scrail Fasteners, 900/Box (SCPS413FPFCB)
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.016.0100)
- ZORO SELECT Socket Spoke Screw Plug, 14 mm Dia, Steel Plain, 25 PK (M07640.140.0150)
- ZORO SELECT Spring Pin, Coiled, 3/8inx1-3/4in, Pln, PK5 (U39140.037.0175)
- ZORO SELECT Spring Pin, Coiled, 3/8inx1-1/4in, Pln, PK5 (U39140.037.0125)
- ZORO SELECT 1/8X1 1/8 PIN SPRING SLOTTED PLAIN (12518PS)
- ZORO SELECT Spring Pin, Sltd, 1/4inx15/16in, Pln, PK50 (U39100.025.0093)
- ZORO SELECT Spring Pin, Sltd, 1/8inx3/8in, Pln, PK100 (U39100.012.0037)
- ZORO SELECT Pin, Steel, 6mm dia., PK25 (M39060.060.0036)
- ZORO SELECT Spring Pin, Sltd, 3/8inx2in, Znc, PK10 (U39101.037.0200)
- Zoro Select Spring Pins