Shop All Spring Pins
Zoro Select
3/16X1 1/8 PIN SPRING SLOTTED PLAIN
Mfr # 18718PS
Zoro # G2461643
product price: $88.25
/pk 1000, $0.09/ea
Free Shipping & Returns
$88.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070-1095
- Fastener Finish Thermal Black
Product Information
- Brand Zoro Select
- MFR # 18718PS
- Zoro # G2461643
- Country of Origin Taiwan, Province of China
- Category Spring Pins
Dimensions
Outside Dia. | 3/16 in |
Fastener Length | 1 1/8 in |
Size | 3/16 x 1 1/8 in |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Steel |
Material Grade | 1070-1095 |
Fastener Finish | Thermal Black |
Standards | ASME B18.8.2 |
Type | Slotted |
Finish | Thermal Black |
Item | Spring Pins,3/16x1 1/8 PIN SPRI,PK1000 |
Description
Spring Pins,3/16x1 1/8 PIN SPRI,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 6 x 2.25 in. Square Trim Sharp Point Screws, 50PK (831725)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32491)
- ZORO SELECT Solid Rivet, Round Head, 0.1563 in Dia., 0.75 in L, Steel Body, 185 PK (350512-0)
- ZORO SELECT Spacer, #6 Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.14 in Inside Dia, 10 PK (CRF040866GR)
- ZORO SELECT 5/32X1 1/2 PIN SPRING SLOTTED STAINLESS STEEL (15624PS420)
- ZORO SELECT Spring Pin, Slot, 3/8x3/16 L, PK100 (5BY36)
- ZORO SELECT 3/32X3/4 PIN SPRING SLOTTED PLAIN (09412PS)
- ZORO SELECT 1/16X5/8 PIN SPRING SLOTTED PLAIN (06210PS)
- ZORO SELECT Spring PinHD Coiled, 1/2inx2-1/2in (U51431.050.0250)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK10 (M51430.060.0018)
- GARBAGE COMMANDER 1/4" x 2-1/4" PTO Spring Clip (14PTO-LRG)
- Zoro Select Spring Pins