Shop All Jobber Length Drill Bits
Zoro Select
31/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit
Mfr # 450-104844B
Zoro # G9560083
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 31/64 in
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Zoro Select
- MFR # 450-104844B
- Zoro # G9560083
- UPC # 888226129138
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 31/64 in |
Shank Dia. | 31/64 in |
Overall Length | 4 3/4 in |
Flute Length | 3 in |
Maximum Drilling Depth | 3 in |
Depth:Dia. Ratio | 6xD |
Depth x Dia. Ratio | 6xD |
Drilling Depth | 3" |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Jobber Length |
Shank Length | 1 3/4 in |
Description
Jobber Length Drill Bit, Drill Bit Size 31/64 in, Drill Bit Point Angle 118 Degrees , Carbide, AlTiN, Decimal Equivalent 0.4844, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Insulated Screwdriver, #2 Square Tip, 6-Inch Round Shank (6846INS)
- OUTDOOR EDGE Utility Knife Razor Work (RW30-60C)
- DIABLO 5/8"x24"x29" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1110)
- BONDHUS 3 Piece SAE Fold-Up Hex Key Set, 12591 (12591)
- ZORO SELECT F Carbide TiN 118 Deg. Jobber Length Drill Bit (450-202570A)
- ZORO SELECT 5/32" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-101562B)
- ZORO SELECT #19 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-301660)
- ZORO SELECT 1/4" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-102500)
- ZORO SELECT 3/64" Carbide 118 Deg. Jobber Length Drill Bit (450-100469)
- ZORO SELECT 3/16" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-101875B)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 15/32 (C97327)
- Zoro Select Jobber Length Drill Bits