Shop All Compression Tube Fittings
Zoro Select
3/16" Compression Low Lead Brass Union
Mfr # 700062-03
Zoro # G5122774
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 3/16 in
- Compression Thread Size 3/8-24
Product Information
- Brand Zoro Select
- MFR # 700062-03
- Zoro # G5122774
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/16 in |
Compression Thread Size | 3/8-24 |
Hex Size | 3/8 in |
Thread Size B | 3/8-24 |
Fitting Side B Tube Outer Diameter | 3/16 in |
Fitting Side A Tube Outer Diameter | 3/16 in |
Thread Size A | 3/8-24 |
Threading Size | 3/8-24 x 3/8-24 |
For Tube Outside Diameter | 3/16 in |
Thread Size | 3/8-24 |
Length | 1.28" |
Outside Dia. | 7/16" |
Description
Union, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Side B Tube Outer Diameter 3/16 in, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Connector, Thread Size A 3/8-24, Thread Size B 3/8-24, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Shower Bracket (VS-126-BBZ)
- DIXON 2 in STYLE 30, FXF, ALUMINUM SWIVEL O ft RING (230FXFAL11000)
- NIBCO PRESS SYSTEM Coupling, Repair, 1", Press Ends, PK5 (9020500PC)
- DANCO Aer Removal Key Tool (10909)
- ZORO SELECT 1/4" Low Lead Brass Female Coupling (700066-0404)
- ZORO SELECT 5/8" Compression Low Lead Brass Sleeve (700060-10)
- ZORO SELECT 3/8" Compression x FNPT Low Lead Brass Connector (700066-0604)
- ZORO SELECT 5/16" Compression Low Lead Brass Sleeve (700060-05)
- ZORO SELECT 1/4" Low Lead Brass Tee (700071-0404)
- ZORO SELECT 3/8" Compression x MNPT Low Lead Brass Connector (700068-0604)
- PARKER 1/2" Compression x MNPT Brass Connector 25PK (68CA-8-8)
- Zoro Select Tube Fittings