Shop All Rubber Sheets & Strips
Zoro Select
3/16" Comm. Grade Buna-N Rubber Sheet, 36"x10 ft., Black, 50A
Mfr # BULK-RS-H50-207
Zoro # G6554107
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Properties Oil Resistant; Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
- Min. Temp. (F) -30 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-RS-H50-207
- Zoro # G6554107
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 10 ft |
Width | 36" |
Length | 10 ft. |
Overall Width | 36 in |
Overall Length | 10 ft |
Description
Buna-N Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 50A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 507, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.1875 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED UPPER JAW EACH 92491 (66UJ)
- GLAZELOCK 1/16" 4 1/2"L x 1 7/8"W 5/8" Snap-off Plastic Shims Black 1" stack 60 stacks/960pc/box (GL17)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (4244_48_0)
- ZORO SELECT White Acetal Rectangle Stock 12" L x 1-1/2" W x 1/8" Thick (BULK-PS-AC-124)
- ZORO SELECT 1/4" High Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-BHS40-229)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-25)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 60A (BULK-RS-H60-869)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 60A (BULK-RS-N60-11)
- ZORO SELECT Silicone Strip, 70A, 36"x2"x0.125", Red (BULK-RS-SFR70-48)
- ZORO SELECT Rubber Strip, SBR, 1/8"Thick, 36"x6", 70A (BULK-RS-SBR75-150)
- USA INDUSTRIALS Neoprene Rubber Sheet - 50A - 1" Thick x 18" Wide x 12" Long (BULK-RS-N50-636)
- Zoro Select Rubber Sheets & Strips