Shop All Jobber Length Drill Bits
Zoro Select
#31 Carbide TiALN 118 Deg. Jobber Length Drill Bit
Mfr # 450-301200B
Zoro # G9558035
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #31
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Zoro Select
- MFR # 450-301200B
- Zoro # G9558035
- UPC # 888226135085
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #31 |
Shank Dia. | 7/64 in |
Overall Length | 2 1/4 in |
Flute Length | 1 1/4 in |
Maximum Drilling Depth | 1 1/4 in |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Drilling Depth | 1-1/4" |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Jobber Length |
Shank Length | 1.0000 in |
Description
Jobber Length Drill Bit, Drill Bit Size #31, Drill Bit Point Angle 118 Degrees , Carbide, AlTiN, Decimal Equivalent 0.1200, Wire, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Precision Screwdriver x 2-3/8 in (PSP1150)
- WESTWARD Spiral Point Tap, Plug 3 Flutes (5TWE3)
- TE-CO Soft Touch Clamp, 3.0 in. L (14050)
- HHIP MSRNR 12-3B Turning Tool Holder New Rigid Clamp Design (2028-0121)
- ZORO SELECT 27/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-104219B)
- ZORO SELECT #31 Carbide 118 Deg. Jobber Length Drill Bit (450-301200)
- ZORO SELECT #30 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (450-301285)
- ZORO SELECT 7/16" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-104375)
- ZORO SELECT 5/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-100781B)
- ZORO SELECT F Carbide TiN 118 Deg. Jobber Length Drill Bit (450-202570A)
- HHIP 1/4" AR-4 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-0004)
- Zoro Select Jobber Length Drill Bits