Shop All Locking Receptacles
Zoro Select
30A Locking Receptacle 4P 5W 120/208VAC L21-30R BK
Mfr # BRY72130FR
Zoro # G4439325
$61.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L21-30
- Voltage 120/208V AC
- Amps 30
- Color Black
- Number of Poles 4
Product Information
- Brand Zoro Select
- MFR # BRY72130FR
- Zoro # G4439325
- UPC # 781786701434
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | #14 AWG to #8 AWG |
Description
Locking Receptacle, Current Rating 30 A, Housing Color Black, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration L21-30R, Number of Poles 4, Number of Wires 5, Phase Three, Polarized Yes, Shrouded No, Voltage Rating 120/208V AC, Wiring Style Standard, Grade Industrial, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 24 Spaces, 100A, 1 Phase (QO124M100PC)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8In x 100ft, White (SZ01-30-00)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1151E-6547)
- KABLE KONTROL PVC Floor Cord Cover Kit - 15' Long - Tan (WC319)
- ZORO SELECT 15A Locking Receptacle 2P 3W 277VAC L7-15R BN (4760)
- ZORO SELECT 30A Locking Receptacle 3P 4W 480VAC L16-30R BK (71630FR)
- ZORO SELECT Locking Receptacle, Black, 480VAC, 5 HP, 20A (71620FR)
- ZORO SELECT Locking Receptacle, Black, 120/208VAC, 20A (72120FR)
- ZORO SELECT 30A Locking Receptacle 3P 4W 125/250VAC L14-30R BK (71430FR)
- ZORO SELECT Locking Receptacle, Black, 125VAC, 1 HP, 20A (70520FR)
- HUBBELL 20A Flanged Twist-Lock Receptacle 3P 3W 125/250VAC (HBL3326C)
- Zoro Select Locking Receptacles