Shop All Locking Connectors
Zoro Select
30A Locking Connector 3P 4W 125/250VAC L14-30R BK/WT
Mfr # 71430NC
Zoro # G4439821
$67.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30
- NEMA Plug Configuration - Plugs and Receptacles L14-30R
- Amps 30
- Voltage 125/250VAC
- Voltage - Plugs and Receptacles 125/250V AC
Product Information
- Brand Zoro Select
- MFR # 71430NC
- Zoro # G4439821
- UPC # 781786695399
- Country of Origin China
- Category Locking Connectors
Dimensions
Cord Size | 0.465 in to 1.150 in |
Overall Length | 2.13 in |
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 18 AWG |
Display Size | Standard Sized Product |
Wire Size | #18 AWG to #8 AWG |
Width | 2.13 in |
Length | 2.13 in |
Height | 3.90 in |
Description
Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L14-30R, Number of Poles 3, Number of Wires 4, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Shrouded No, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Grade Industrial, Grounding Grounded, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illuminated Emergency Stop Push Button (10250T580C53-71X)
- IFM Point Level Sensor, 255 mm L (LMT104)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 4; 12, Hinged (A606CHFL)
- GARDNER BENDER SPST Toggle Switch 2HP (GSW-127)
- ZORO SELECT Locking Connector Black/White 120/208VAC L21-30R (72130NC)
- ZORO SELECT Locking Connector Black Nylon 2 Poles (3762)
- ZORO SELECT Locking Connector Black/White 480VAC L16-20R (71620NC)
- ZORO SELECT 15A Locking Connector 2P 3W 277VAC L7-15P BK/WT (4779NC)
- ZORO SELECT Locking Connector Black/White 277VAC 20A L7-20R (70720NC)
- ZORO SELECT Locking Connector Black/White 120/208VAC L21-20R (BRY72120NC)
- LEVITON Watertight Locking Connector (27W76)
- Zoro Select Locking Devices