Shop All Stainless Steel Pipes
Zoro Select
304 Stainless Steel Nipple, 3/8 in Nominal Pipe Size, 2 in Overall Long, Threaded on Both Ends, NPT
Mfr # T4BNC03
Zoro # G2607613
original price:
$3.34
16% off
new price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Pipe Fitting Material 304 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Product Information
- Brand Zoro Select
- MFR # T4BNC03
- Zoro # G2607613
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 2 in |
Pipe Size | 3/8" |
Pipe Size (Nominal) | 3/8" |
Inside Dia. | 1/2 in |
Outside Dia. | 11/16 in |
Pipe Size (Fittings) | 3/8" |
Overall Length | 2 in |
Inside Diameter | 1/2 in |
Outside Diameter | 11/16 in |
Nominal Pipe Size | 3/8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1/2 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 1538 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 11/16 in, Overall Length 2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Insulation Clamp, 1/4" OD x 1/2" Wall, 7-Series for Elastomeric (724025)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SKH, Compatible to Arctic Pure K00338 Water Filters (1PK) Made by AFC (AFC-APH-300-12000SKH-1p-4792)
- OASE Filter Foam, Red, for BioSmart 5000/10000 (40974)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (895-E35ABCP)
- ZORO SELECT 3" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNK05)
- ZORO SELECT 2" MNPT x 11" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNI14)
- ZORO SELECT 1-1/4" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNG11)
- ZORO SELECT 1-1/4" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNG13)
- ZORO SELECT 2" x 10 ft. Non-Threaded 304 Stainless Steel Pipe Sch 5S (4VMT2)
- ZORO SELECT 304 Stainless Steel Nipple, 3/4 in Nominal Pipe Size, 4 in Overall Long, Threaded on Both Ends, NPT (T4BNE07)
- ZORO SELECT 3/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNE09)
- Zoro Select Pipes