Shop All Plastic Bags
Zoro Select
30" x 20" Open Poly Bags, 1 mil, Clear, PK 1000
Mfr # 4DKX1
Zoro # G0275694
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 20"
- Length 30"
- Color Clear
- Bag Closure Type None
Product Information
- Brand Zoro Select
- MFR # 4DKX1
- Zoro # G0275694
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 20" |
Length | 30" |
Depth | 0 |
Size | 30" x 20" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1 mil |
Material | High Density Polyethylene (HDPE) |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | High Density Polyethylene (HDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | .5 to 1 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, High Density Polyethylene (HDPE), Thickness 1 mil, Depth 0, Width 20 in, Length 30 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range .5 to 1 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Cork Bulletin Board 48"x36", Aluminum Frame (UNV43714)
- NINJATEK Armadillo Midnight 3Mm .5Kg (3DAR0129005)
- GHENT Fabric Bulletin Board 24"x36", Gray (TF23-91)
- ISM/CCC Stapler Puller (3603-0102)
- ZORO SELECT 15" x 5" Open Poly Bags, 2 mil, Clear (5DGT9)
- ZORO SELECT 12" x 4" Open Poly Bags, 0.75 mil, Clear (5DRV9)
- ZORO SELECT 10" x 8" Open Poly Bags, 3 mil, Clear, PK 1000 (5DHH3)
- ZORO SELECT 92" x 60" Mattress Bags, 2 mil, Clear (4NZF8)
- ZORO SELECT 6" x 4" Open Poly Bags, 1 mil, Clear, PK 5000 (5DRF0)
- ZORO SELECT 15" x 7" Open Poly Bags, 1 mil, Clear, PK 1000 (5DRH8)
- ZERUST 12" x 18" Poly Bags, PK 500 (025-F-00008)
- Zoro Select Shipping & Packing Bags