Shop All Plastic Bags
Zoro Select
30" x 12" Open Poly Bags, 0.85 mil, Clear
Mfr # 5DRY9
Zoro # G0275886
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 12"
- Length 30"
- Color Clear
- Bag Closure Type None
Product Information
- Brand Zoro Select
- MFR # 5DRY9
- Zoro # G0275886
- UPC # 654866006852
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 12" |
Length | 30" |
Depth | 8" |
Size | 30" x 12" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 0.85 mil |
Material | Linear Low Density Polyethylene (LLDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Gusseted |
Bag Type | Standard |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 0.85 mil, Depth 8 in, Width 12 in, Length 30 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Post-it Flags Arrow, PK252 (684VAD2)
- BOORUM & PEASE Tan Bound Memo Book, 7" x 4-3/8", 96 Pg (6559)
- XSTAMPER "Past Due" Ink Stamp, 1/2"x1-5/8", Red Ink (XST1362)
- AVERY Large Desk-Style Permanent Marker, Broad Chisel Tip, Blue, PK12 (08886)
- ZORO SELECT 2" x 1075 ft. Poly Tubing, 4 mil, Clear (2EWL2)
- ZORO SELECT 30" x 20" Open Poly Bags, 4 mil, Clear (5DHX4)
- ZORO SELECT 9" x 7" Vacuum Sealer Bags, 3 mil, Clear (5CPV8)
- ZORO SELECT 54" x 21" Garment Bags, 0.6 mil, Clear, PK 360 (5DTU9)
- ZORO SELECT 20" x 12" Open Poly Bags, 2 mil, Clear (5DGY0)
- ZORO SELECT 16" x 14" Open Poly Bags, 4 mil, Clear (5DHV5)
- PARTNERS BRAND 12" x 15" Flat Poly Bags, 6 mil, Clear, PK 500 (PB8400)
- Zoro Select Shipping & Packing Bags