Shop All Jobber Length Drill Bits
Zoro Select
#30 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit
Mfr # 450-301285
Zoro # G1827281
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #30
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Zoro Select
- MFR # 450-301285
- Zoro # G1827281
- UPC # 888226075145
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #30 |
Shank Dia. | 1/8 in |
Overall Length | 2 1/4 in |
Flute Length | 1 1/4 in |
Maximum Drilling Depth | 1 1/4 in |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Drilling Depth | 1-1/4" |
Shank Length | 1.0000 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #30, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.1285, Wire, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 120XP™ Micrometer Torque Wrench 10-100 ft/lbs (85176)
- HYDE Scraper, Stiff, 3", Carbon Steel (12072)
- DEWALT 7/32" Titanium Speed Tip Drill Bit (DW1314)
- MILWAUKEE TOOL Comfort Grip Fencing Pliers (48-22-6410)
- ZORO SELECT 11/64" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-101719)
- ZORO SELECT 5/16" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-103125)
- ZORO SELECT 11/32" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-103438A)
- ZORO SELECT #21 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-301590)
- ZORO SELECT 11/16" Carbide-Tipped TiN 118 Deg. Jobber Length Drill Bit (12006875)
- ZORO SELECT 1/4" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-102500)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1200)
- Zoro Select Drill Bits