Shop All PVC Pipes
Zoro Select
3" x 8 ft. Non-Threaded PVC Pipe Sch 40
Mfr # 4310
Zoro # G3322024
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pipe Size - Nominal 3 in
- Overall Pipe Length 8 ft
- Pipe Connection Type Non-Threaded
- Pipe Type Pipe
Product Information
- Brand Zoro Select
- MFR # 4310
- Zoro # G3322024
- Country of Origin United States
- Category PVC Pipes
Dimensions
Pipe Size - Nominal | 3 in |
Overall Pipe Length | 8 ft |
Pipe Size (Nominal) | 3" |
Pipe Size (Fittings) | 3" |
Overall Length | 8 ft |
Outside Diameter | 3 in |
Nominal Pipe Size | 3 in |
Inside Diameter | 3 in |
Description
Pipe, Application Air, Mineral Oil, Water, Color Clear, Fitting Compatibility Schedule 40, Inside Diameter 3 in, Material PVC, Material Trade Name Excelon, Maximum Operating Pressure 130 psi, Maximum Operating Temperature 140 Degrees F, Maximum Steam Pressure 140 psi @ 140 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 in, Overall Length 8 ft, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Unthreaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome (SF2300)
- MILWAUKEE VALVE Gate Valve, 1/2 In., Solder (UP149 1/2)
- KOHLER Mastershower 60" Metal Shower Hose (9514-SN)
- CHARLOTTE PIPE AND FOUNDRY CAP 2"" SCHE 80 PVC (PVC 08116 2000)
- ZORO SELECT 1" x 8 ft. Non-Threaded PVC Pipe Sch 40 (4305)
- ZORO SELECT 2-1/2" x 8 ft. Non-Threaded PVC Pipe Sch 40 (43098)
- ZORO SELECT 4" x 8 ft. Non-Threaded PVC Pipe Sch 40 (4312)
- ZORO SELECT 1/2" MNPT x 2" TBE PVC Pipe Nipple Sch 80 (861-079)
- ZORO SELECT 1" MNPT x 5" TBE PVC Pipe Nipple Sch 80 (861-137)
- ZORO SELECT 6" x 10 ft. Non-Threaded PVC Pipe Sch 80 (H0800600PG1000)
- HYDROMAXX 1"x100Ft Black Flexible PVC Pipe (BF100100)
- Zoro Select Pipes