Shop All Black Pipes
Zoro Select
3" x 5-1/2" Black Pipe Nipple Sch 40
Mfr # 0830046405
Zoro # G9662712
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3 in
- Overall Pipe Length 5.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Material - Pipe Black Steel
Product Information
- Brand Zoro Select
- MFR # 0830046405
- Zoro # G9662712
- UPC # 690291142901
- Country of Origin Indonesia
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3 in |
Overall Pipe Length | 5.5 in |
Pipe Size (Fittings) | 3" |
Overall Length | 5 1/2 in |
Outside Diameter | 3 1/2 in |
Nominal Pipe Size | 3 in |
Inside Diameter | 3 1/16 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 3 1/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 5 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Manual, 8" Mount, Commercial 3 Hole Low Arc Kitchen Faucet (7425)
- ZSI Beta Clamp Assembly, Single, 1/2 In Pipe (S3014S)
- EVERPURE CARTRIDGE, XC2 FOUNT PRECOAT 12,000 GAL for Everpure - Part# EV9613-10 (EV9613-10)
- SLOAN Electronic, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (3335054)
- ZORO SELECT 3/8" x 12" Black Pipe Nipple Sch 40 (5P649)
- ZORO SELECT 1-1/4" x 2-1/2" Black Pipe Nipple Sch 80 (40703)
- ZORO SELECT 3/8" x 4" Black Pipe Nipple Sch 80 (1LMA2)
- ZORO SELECT 1/2" x 5" Black Pipe Nipple Sch 80 (1LMC9)
- ZORO SELECT 1" x 4" Black Pipe Nipple Sch 40 (5P689)
- ZORO SELECT 1-1/2" x 2" Black Pipe Nipple Sch 40 (5P717)
- ZORO SELECT 3/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMG3)
- Zoro Select Black Pipes