Shop All Shipping Labels
Zoro Select
3" x 4" White Shipping Labels, Fragile, Pk500
Mfr # 3WRW8
Zoro # G4754513
product price: $18.79
/pk 500, $0.04/ea
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4"
- Material Paper
- Label Width 3 in
- Width 3"
- Label Height 4 in
Product Information
- Brand Zoro Select
- MFR # 3WRW8
- Zoro # G4754513
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 3 in |
Width | 3" |
Label Height | 4 in |
Details
Color | White |
Item | Instructional Handling Label |
Legend | Fragile |
Material | Paper |
Legend Color | Black/Red |
Labels per Roll | 500 |
Language | English |
Background Color | White |
Primary Label Subject | Care Instruction |
Message Header | Fragile |
Message | Fragile |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Care Instruction, Message Header Fragile, Message Fragile, Label Width 3 in, Label Height 4 in, Material Paper, Background Color White, Labels per Roll 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Modern Core Wall Calendar, Modern Artwork, 15 x 12, White/Black Sheets, 12-Month (Jan to Dec): 2023 (PM8M28)
- UNIVERSAL ONE Industrial Scissors, Straight, 8" (UNV92021)
- AVERY Markers, Permanent Ink, 3/16"Chisel Point, 12/DZ, Black Ink PK (AVE07888)
- FELLOWES File Holder, Black, Letter/Legal, 7 Comp (68112)
- ZORO SELECT 3" x 4" White Shipping Labels, Do Not Stack, Pk500 (3WRX9)
- ZORO SELECT 3" x 4" White Shipping Labels, Keep Dry, Pk500 (3WRX3)
- ZORO SELECT Spontaneously Combustible DOT Label, Class 4, Black/Red, White, Pk500 (9TCA9)
- ZORO SELECT DOT Label, 4 In. H, Black/Orange, PK25 (9R618)
- ZORO SELECT Infectious Substance DOT Label, Class 6, Black/White, Pk100 (9GHY3)
- ZORO SELECT DOT Label, 4 In. H, Black/White, PK25 (8EYG5)
- AVERY Avery® WeatherProof™ Mailing Labels, TrueBlock® Technology, Permanent Adhesive, 1" x 2-5/8", 1,500 Labels (5520) (727825467)
- Zoro Select Shipping Labels