Shop All Shipping Labels
Zoro Select
3" x 4" White Shipping Labels, Do Not Freeze, Pk100
Mfr # 3WRY7
Zoro # G4148724
product price: $4.85
/pk 100, $0.05/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4"
- Material Paper
- Label Width 3 in
- Width 3"
- Label Height 4 in
Product Information
- Brand Zoro Select
- MFR # 3WRY7
- Zoro # G4148724
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 3 in |
Width | 3" |
Label Height | 4 in |
Details
Color | White |
Item | Instructional Handling Label |
Legend | Do Not Freeze |
Material | Paper |
Legend Color | Black/Red |
Labels per Roll | 100 |
Message Header | Climate |
Background Color | White |
Message | Do Not Freeze |
Primary Label Subject | Shipping Contents |
Language | English |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Shipping Contents, Message Header Climate, Message Do Not Freeze, Label Width 3 in, Label Height 4 in, Material Paper, Background Color White, Labels per Roll 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSM OF AMERICA Paper Shredder, Strip-Cut, 28 to 30 Sheets (B24s)
- 3M Whiteboard Eraser Pads, 5"x3", 2/PK, White/Blue PK (MMM581WBE)
- MARKAL Paint Crayon, Medium Tip, Black Color Family (61129)
- CARVER Stackable Desk Tray, 10"x12"x5, Mahogany (CW08223)
- ZORO SELECT 3" x 4" White Shipping Labels, Do Not Stack, Pk100 (3WRX8)
- ZORO SELECT 3" x 4" White Shipping Labels, Handle with Care, Pk100 (3WRW9)
- ZORO SELECT Blank Square Label Orange 1"W, Pk500 (3VCR4)
- ZORO SELECT DOT Label, Oxidizer, 4 In. W, 4 In. H, PK500 (8EZ58)
- ZORO SELECT DOT Label, White/Green, 4 In. W, PK25 (8EYG7)
- ZORO SELECT DOT Label, 4 In. H, Flammable Liquid, PK25 (9CUV3)
- AVERY Label, Removable, Laser, Addrs 100PK (AVE55160)
- Zoro Select Shipping Labels