Shop All Polyethylene Pipes
Zoro Select
3" x 20 ft. Non-Threaded Polyethylene Pipe
Mfr # 153481013
Zoro # G1992912
product price: $109.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$109.99
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3 in
- Overall Pipe Length 20 ft
- Pipe Connection Type Non-Threaded
- Pipe Type Pipe
- Material - Pipe Polyethylene
Product Information
- Brand Zoro Select
- MFR # 153481013
- Zoro # G1992912
- Country of Origin United States
- Category Polyethylene Pipes
Dimensions
Pipe Size - Nominal | 3 in |
Overall Pipe Length | 20 ft |
Dimension Ratio | 11 |
Pipe Size (Fittings) | 3" |
Pipe Size (Nominal) | 3" |
Standard Dimensional Ratio Rating | SDR 11 |
Overall Length | 20 ft |
Nominal Pipe Size | 3 in |
Details
Pipe Connection Type | Non-Threaded |
Pipe Type | Pipe |
Material - Pipe | Polyethylene |
Temp. Range | -30 Degrees to 85 Degrees F |
Basic Pipe Fitting Material | Plastic |
Item | Pipe |
Material (Pipe) | Polyethylene |
Standards | ASTM, NSF |
Max. Pressure | 200 psi |
Material | Polyethylene |
Maximum Operating Pressure | 200 psi |
Maximum Operating Temperature | 85 Degrees F |
Thread Configuration | Unthreaded |
Minimum Operating Temperature | -30 Degrees F |
Description
Pipe, Material Polyethylene, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 85 Degrees F, Minimum Operating Temperature -30 Degrees F, Nominal Pipe Size 3 in, Overall Length 20 ft, Standard Dimensional Ratio Rating SDR 11, Standards ASTM, NSF, Thread Configuration Unthreaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Beam Clamp, Tong w/Eyenut, 1"Rod Size (500213251)
- ZORO SELECT Galv.Nipple, Seamless, 3/4XCLOSE (793LW0)
- ZORO SELECT Black Nipple, Welded, 3x4 1/2 (793N51)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Brass (GKB982AX)
- ZORO SELECT 10" x 20 ft. Non-Threaded Polyethylene Pipe (153481017)
- Zoro Select Pipes