Shop All Plastic Bags
Zoro Select
3" x 2" Open Poly Bags, 2 mil, Clear
Mfr # 46K583
Zoro # G2374009
product price: $4.99
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 2"
- Length 3"
- Color Clear
- Bag Closure Type None
Product Information
- Brand Zoro Select
- MFR # 46K583
- Zoro # G2374009
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 2" |
Length | 3" |
Depth | 0 |
Size | 3" x 2" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 2 in, Length 3 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Double Wall Boxes, 6" x 6" x 36", Kraft, 15/Bundle (HD6636DW)
- CROWNHILL Corrugated Plastic Sheets, 16 x 12", Black, 4mm thick (G-1074)
- FECHOMETAL USA Band, 304 Stainless Steel, 1/2" x 0.030" x (FTA530712735PR)
- INNOVERA Heavyweight Photo Paper, 11 mil, 8.5 x 11, Matte White, PK50 (IVR99650)
- ZORO SELECT 12" x 6" Open Poly Bags, 4 mil, Clear (5DHR2)
- ZORO SELECT 12" x 7" Open Poly Bags, 2 mil, Clear (5DGV3)
- ZORO SELECT 36" x 24" Open Poly Bags, 3 mil, Clear (5DHK4)
- ZORO SELECT 72" x 20" Garment Bags, 0.35 mil, Clear, PK 500 (5DTU6)
- ZORO SELECT 5" x 5" Open Poly Bags, 3 mil, Clear, PK 1000 (5DHF6)
- ZORO SELECT 30" x 18" Open Poly Bags, 4 mil, Clear (5DHX0)
- SHOPTOUGH Transport Bags, 1,000 den, Red (228321)
- Zoro Select Shipping & Packing Bags