Shop All Sanitary Tube Fittings
Zoro Select
3" x 2" Butt Weld T304 SS Concentric Reducer
Mfr # V31W3.0X2.0
Zoro # G3981966
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Concentric Reducer
- Fitting Connection Type Butt Weld
- Surface Finish Unpolished
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # V31W3.0X2.0
- Zoro # G3981966
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3 in x 2 in |
Overall Length | 4 in |
Fitting Side A Tube Outer Diameter | 3 in |
Fitting Side B Tube Outer Diameter | 2 in |
Details
Item | Concentric Reducer |
Tube Fitting Material | T304 Stainless Steel |
Specific Fitting Shape | Concentric Reducer |
Fitting Connection Type | Butt Weld |
Surface Finish | Unpolished |
Basic Pipe Fitting Material | Metal |
Wall Thickness | 0.065 in |
Specific Pipe Fitting Shape | Concentric Reducer |
Basic Pipe Fitting Shape | Coupling |
Pipe Fitting Connection Type | Butt Weld |
Application | Industrial Processes, Product Waste Lines, Vacuum |
Fitting Side A Connection Type | Butt Weld |
Fitting Wall Thickness | 0.065 in |
Material Grade | 304 |
Fitting Material | Stainless Steel |
Fitting Side B Connection Type | Butt Weld |
Exterior Finish | Unpolished |
Standards | 3A, ASME, FISA, FPSA, ISPE, WCMA |
Description
Concentric Reducer, Application Industrial Processes, Product Waste Lines, Vacuum, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish Unpolished, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Overall Length 4 in, Specific Fitting Shape Concentric Reducer, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/8" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331000208)
- AMERICAN VALVE P440F 4 4 in. PVC Flanged Swing Check Valve - Schedule 80 (P440F 4")
- DORMONT Gas Coupling, 1/2 In (A50)
- PARKER Union, Nylon, Comp, 3/8In x 1/4In (N6UC4)
- ZORO SELECT 2" x 1" Butt Weld T304 SS Concentric Reducer (V31W2.0X1.0)
- ZORO SELECT 4" x 3" Butt Weld T304 SS Concentric Reducer (V31W4.0X3.0)
- ZORO SELECT 2-1/2" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL2.5)
- ZORO SELECT 3/4" Clamp x Hose Barb T316L SS Hose Barb Adapter (EG14RT-6L.75)
- ZORO SELECT 2-1/2" Clamp T316L SS Short Ferrule (EG2CS-6L2.5)
- ZORO SELECT 1" Clamp T316L SS Short Ferrule (EG2CS-6L1.0)
- ZORO SELECT 2" Clamp T304 SS Ferrule (EG14AM72.0)
- Zoro Select Sanitary Tube Fittings