Shop All Stainless Steel Pipe Fittings
Zoro Select
3" x 2" Butt Weld 316L SS Concentric Reducer Sch 40
Mfr # 4381019220
Zoro # G3338203
original price:
$30.95
16% off
new price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Concentric Reducer
- Pipe Fitting Material 316L Stainless Steel
- Fitting Connection Type Butt Weld
- Fitting Schedule/Class Schedule 40
- Basic Pipe Fitting Shape Reducer
Product Information
- Brand Zoro Select
- MFR # 4381019220
- Zoro # G3338203
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 2" |
Pipe Size (Fittings) | 3" x 2" |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 3 in |
Overall Length | 3 1/2 in |
Details
Specific Fitting Shape | Concentric Reducer |
Pipe Fitting Material | 316L Stainless Steel |
Fitting Connection Type | Butt Weld |
Fitting Schedule/Class | Schedule 40 |
Basic Pipe Fitting Shape | Reducer |
Basic Pipe Fitting Material | Metal |
Item | Concentric Reducer |
Standards | Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a |
Pipe Fitting Schedule/Class | Schedule 40 |
Specific Pipe Fitting Shape | Concentric Reducer |
Includes Pre-Applied Thread Sealant | No |
Material Grade | 316L |
Color | Silver |
Fitting Side A Type | Butt Weld |
For Pipe Schedule | 40 |
Maximum Operating Pressure | Refer to Specification |
Includes Seal | No |
Fitting Side B Type | Butt Weld |
Schedule | 40 |
Description
Concentric Reducer Coupling, Stainless Steel, 316L, For Pipe Schedule 40, 2 in, Butt Weld, 3 in, Butt Weld, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PU Tube, 1/2" ID, 2" OD, 12"L, 60A, Black (BULK-RT-P60-22)
- JONES STEPHENS CP Trim Kit For Moen Chateau T/S (T73400)
- THRIFCO PLUMBING White Soap Dispenser Replaces LG 31411 (4402265)
- MAXPURE STAINLESS STEEL FITTING (TE2S6L2.0-PC)
- ZORO SELECT Union, 1-1/2", 150,304, Thrd Heavy (4381033670)
- ZORO SELECT Square Plug, 2", 150,316, Thrd Heavy (4381037280)
- ZORO SELECT 3/8" FNPT 316 SS 90 Degree Elbow (2TY88)
- ZORO SELECT 3/8" FNPT SS Threaded Cap (4307000006)
- ZORO SELECT 1-1/2" FNPT 316 SS 45 Degree Elbow (604E111N112)
- ZORO SELECT 2" x 1-1/2" 304/304L Stainless Steel Swage Nipple Sch 80 (3994833312)
- ZORO SELECT 3/4" x 1/8" MNPT x FNPT SS Hex Reducing Bushing (4307000212)
- Zoro Select Fittings