Shop All Stainless Steel Pipe Fittings
Zoro Select
3" x 2" Butt Weld 304L SS Concentric Reducer Sch 40
Mfr # 4381016210
Zoro # G2904212
original price:
$28.18
30% off
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Concentric Reducer
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Butt Weld
- Fitting Schedule/Class Schedule 40
- Basic Pipe Fitting Shape Reducer
Product Information
- Brand Zoro Select
- MFR # 4381016210
- Zoro # G2904212
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 2" |
Pipe Size (Fittings) | 3" x 2" |
Fitting Side B Nominal Pipe Size | 3 in |
Overall Length | 3 1/2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Details
Specific Fitting Shape | Concentric Reducer |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Butt Weld |
Fitting Schedule/Class | Schedule 40 |
Basic Pipe Fitting Shape | Reducer |
Basic Pipe Fitting Material | Metal |
Item | Concentric Reducer |
Standards | Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a |
Specific Pipe Fitting Shape | Concentric Reducer |
Pipe Fitting Schedule/Class | Schedule 40 |
Fitting Side B Type | Butt Weld |
For Pipe Schedule | 40 |
Color | Silver |
Includes Seal | No |
Fitting Side A Type | Butt Weld |
Material Grade | 304L |
Includes Pre-Applied Thread Sealant | No |
Maximum Operating Pressure | Refer to Specification |
Schedule | 40 |
Description
Concentric Reducer Coupling, Stainless Steel, 304L, For Pipe Schedule 40, 2 in, Butt Weld, 3 in, Butt Weld, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge (150150-75)
- MOEN Verso 8-Function 7in Diameter Eco-Performance Showerhead with Handshower in Chrome (220C5EP)
- DELTA Kayra Monitor 14 Series Tub & Shower Trim (T14433-SS)
- MOEN Aerator Kit (180157)
- ZORO SELECT Cross, 1/4", 150,316, Thrd Heavy (4381037810)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Cap Sch 40 (4381015840)
- ZORO SELECT Pipe Flange, Blind Flange, 316/316L SS (4381001800)
- ZORO SELECT Cross, 1/8", 150,304, Thrd Heavy (4381033800)
- ZORO SELECT 1/2" x 1/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRP6)
- ZORO SELECT 1-1/2" Socket Weld 304 SS Union (1LUH8)
- ZORO SELECT Hex Bushing, 304 SS, 1 x 1/2", NPT (ZUSA-PF-384)
- Zoro Select Fittings