Shop All Black Pipes
Zoro Select
3" x 12" Black Pipe Nipple Sch 80
Mfr # 91116
Zoro # G1944774
original price:
$52.84
21% off
new price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3 in
- Overall Pipe Length 12 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Product Information
- Brand Zoro Select
- MFR # 91116
- Zoro # G1944774
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3 in |
Overall Pipe Length | 12 in |
Pipe Size (Nominal) | 3" |
Inside Dia. | 2 29/32 in |
Outside Dia. | 3 1/2 in |
Pipe Size (Fittings) | 3" |
Inside Diameter | 2 29/32 in |
Overall Length | 12 in |
Nominal Pipe Size | 3 in |
Outside Diameter | 3 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 2 29/32 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2076 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 2076 psi @640 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, 150 psi, SS, 12 (T4WNF13)
- THRIFCO PLUMBING 1/2 Inch MIP x 3/8 Inch FIP Bushing Brass (9316058)
- SIOUX CHIEF Covr Flr Drn Blk6.75X3/8 (801-APK)
- ROHL 27 (738IB)
- ZORO SELECT Pipe, 150 psi, SS, 10 ft (T6PPA10SL)
- ZORO SELECT 1" MNPT x MNPT Black Steel Black Close Pipe Nipple Schedule 80 (1LMJ2)
- ZORO SELECT 1/2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMC3)
- ZORO SELECT Nipple, Schedule 40, 1-3/64" ID, 316 SS (ZUSA-PF-15426)
- ZORO SELECT 3/8" x 3-1/2" Black Pipe Nipple Sch 80 (1LMA1)
- ZORO SELECT 2" x 4" Black Pipe Nipple Sch 80 (1LMV1)
- BECK 1-1/4" x 5" Black Pipe Nipple Sch 40 (0330029604)
- Zoro Select Black Pipes