Shop All Black Pipes
Zoro Select
3" x 10" Black Pipe Nipple Sch 40
Mfr # 590-100
Zoro # G1454957
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3 in
- Overall Pipe Length 10 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Product Information
- Brand Zoro Select
- MFR # 590-100
- Zoro # G1454957
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3 in |
Overall Pipe Length | 10 in |
Inside Dia. | 3 1/16 in |
Pipe Size (Nominal) | 3" |
Pipe Size (Fittings) | 3" |
Outside Dia. | 3 1/2 in |
Outside Diameter | 3 1/2 in |
Overall Length | 10 in |
Nominal Pipe Size | 3 in |
Inside Diameter | 3 1/16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 3 1/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 866 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 866 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN COMMERCIAL Handheld, Shower, Chrome (8346)
- GREENSTORY GLOBAL Size #12 8" Dia x 32"L 400 Micron Liquid Filter Bag (GSGWFNMO400P12S)
- DELTA Faucet, Body Spray, Stainless, Surface (50102-SS)
- MILWAUKEE VALVE Gate Valve, Class 125, 4 In., Cast Iron (2885-M 4)
- ZORO SELECT 3/8" x 4-1/2" Black Pipe Nipple Sch 80 (1LMA3)
- ZORO SELECT 1" x 4" Black Pipe Nipple Sch 160 (82606)
- ZORO SELECT Nipple, 150 psi, SS, 4 1/2 (T6WNF7)
- ZORO SELECT 3/8" x 4" Black Pipe Nipple Sch 80 (1LMA2)
- ZORO SELECT 2" x 3-1/2" Black Pipe Nipple Sch 40 (5P735)
- ZORO SELECT Nipple, Schedule 40, 5/8" ID, 316 SS, 3" L (ZUSA-PF-15413)
- ZORO SELECT 3" x 3 ft Non-Threaded Black Pipe Sch 40 (21120LS)
- Zoro Select Black Pipes