Shop All Black Pipe Fittings
Zoro Select
3" x 1" Malleable Iron Hex Bushing Class 150
Mfr # 2WU92
Zoro # G2929631
original price:
$14.23
13% off
new price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3" x 1"
Product Information
- Brand Zoro Select
- MFR # 2WU92
- Zoro # G2929631
- UPC # 190735929889
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 1" |
Pipe Size (Fittings) | 3" x 1" |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 3 in |
Description
Hex Bushing, Malleable Iron, Class Class 150, 3 in, Male, NPT, 8, 1 in, Female, NPT, 11 1/2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 3.5 gpf, Chrome, Single Flush, Toilet Automatic Flush Valve (G2 8110)
- NEPHROS Inline Water Filter, 3 gpm, 13" H, 100 psi (70-0235D)
- TRUEBRO P-Trap & Two Valve Covers, 1-1/4 in; 1-1/2 in Pipe Size, 3 Pieces, Vinyl, White (82193)
- DURA FAUCET RV TUB & SHOWER DIVERTER FAUCET - WHITE (DF-SA110S-WT)
- ZORO SELECT 1/2" x 3/8" Malleable Iron Hex Bushing Class 150 (5P512)
- ZORO SELECT 1/2" x 1/8" Malleable Iron Hex Bushing Class 150 (5P510)
- ZORO SELECT 3/4" x 1/4" Malleable Iron Hex Bushing Class 150 (5P513)
- ZORO SELECT P-Trap, Cast Iron, 1 1/2 in, Socket (222506)
- ZORO SELECT 3/4" Black Steel Threaded Flange (FLCS1RFTHD034)
- ZORO SELECT 2" Male NPT Cast Iron Magnetic Square Head Plug Class 150 (4094051)
- ZORO SELECT Nipple, For Air, 6 3/32 in I.D., Aluminum (ZUSA-PF-14836)
- Zoro Select Black Pipe Fittings