Shop All Stainless Steel Pipe Fittings
Zoro Select
3" x 1-1/4" MNPT x FNPT SS Hex Reducing Bushing
Mfr # 4307001384
Zoro # G1526454
original price:
$116.55
3% off
new price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Reducing Bushing
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Bushing
Product Information
- Brand Zoro Select
- MFR # 4307001384
- Zoro # G1526454
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 1-1/4" |
Outside Dia. | 3-1/2" |
Pipe Size | 1 1/4 in, 3 in |
Pipe Size (Fittings) | 3" x 1-1/4" |
Hex Size | 3 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 3 in |
Overall Length | 1 1/2 in |
Fitting Pipe Size | 3 in x 1 1/4 in |
Description
Hex Reducing Bushing, Stainless Steel, 316, Class Class 3000, For Pipe Schedule 160, 3 in, Male, NPT, 1 1/4 in, Female, NPT, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 40Mm Pres Bal Cart. F/Glacier Bay (C07655)
- TOTO Cover Plate, 8" Size, Polished Chrome (THP3159#CP)
- ZORO SELECT 1/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNB09)
- ASCO Valve 1/8" 4W Valve Body (26390003)
- ZORO SELECT Hex Reducing Bushing, 3 x 2 1/2 In, 316 SS (4307001390)
- ZORO SELECT 1/2" x 1/8" MNPT x FNPT SS Hex Reducing Bushing (4307001306)
- ZORO SELECT 4" x 1" MNPT x FNPT SS Hex Reducing Bushing (4307001450)
- ZORO SELECT Reducing Hex Nipple, 304 SS, 3/8 x 1/4 (ZUSA-PF-7830)
- ZORO SELECT 3" x 2-1/2" FNPT SS Reducing Coupling (4381036680)
- ZORO SELECT 304 Stainless Steel Coupling, 1/2 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (40FC111N012)
- DIXON Global Replacement Handle Assembly, Stainless Steel (G34HRPSI)
- Zoro Select Fittings