Shop All Straight Blade Plugs
Zoro Select
3 Wire Industrial Straight Blade Plug 125VAC 15A
Mfr # BRY5266NPCR
Zoro # G4438710
product price: $14.40
/ea
$14.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V AC
- NEMA Plug Configuration - Plugs and Receptacles 5-15P
Product Information
- Brand Zoro Select
- MFR # BRY5266NPCR
- Zoro # G4438710
- UPC # 781786134041
- Country of Origin China
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.245 in to 0.655 in |
Face Diameter | 1.38 in |
For Minimum Cable Diameter | 0.245 in |
Body Length | 2.18 in |
Maximum Wire Size | 12 AWG |
Outside Diameter | 1.52 in |
Minimum Wire Size | 14 AWG |
For Maximum Cable Diameter | 0.655 in |
Height | 1.38 in |
Length | 2.18 in |
Wire Size | #14 AWG to #12 AWG |
Display Size | Standard Sized |
Width | 1.52 in |
Description
Straight Blade Plug, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Horsepower Rating 1/2 hp, Housing Color Yellow, IP Rating Not Rated, NEMA Plug Configuration 5-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Corrosion Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.38 in, For Maximum Cable Diameter 0.655 in, For Minimum Cable Diameter 0.245 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-M06BL-TA)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 32 A, Reversing: No (LC1D32M7)
- ZORO SELECT 2 ft. 16/3 Extension Cord SJT (5XFP7ID)
- REMKE MC Cable Connector, SS, 1 1.295-1.350 (RTKSS-100-7)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 20A (BRY5366NPCR)
- ZORO SELECT 3 Wire Industrial Flip Seal Straight Blade Plug 125VAC 15A (P515DF)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125/250VAC 50A (7513NP)
- ZORO SELECT 3 Wire Industrial Flip Seal Straight Plug 125/250VAC 50A (P1050DF)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 120/208VAC 60A (8362ANPB)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 15A (5965B)
- LEVITON Receptacle (931-E)
- Zoro Select Straight Blade Plugs