Shop All Step Stools
Zoro Select
3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow
Mfr # 44ZJ63
Zoro # G2096206
product price: $212.99
/ea
Item requires special delivery charges. A $64.00 per item surcharge will be applied.
$212.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Base Depth 35 1/4 in
- Bottom Width 23 in
- Color Yellow
- Load Capacity 500 lb
Product Information
- Brand Zoro Select
- MFR # 44ZJ63
- Zoro # G2096206
- UPC # 190735496664
- Country of Origin China
- Category Step Stools
Dimensions
Base Depth | 35 1/4 in |
Bottom Width | 23 in |
Overall Height | 28 3/4 in |
Top Step Depth | 8 3/4 in |
Top Step Height | 28 3/4 in |
Platform Depth | 8-3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Box Step |
Color | Yellow |
Load Capacity | 500 lb |
Material | Plastic |
Number of Steps | 3 |
Step Stool Product Group | Box Step |
Net Weight | 25.62 lb |
Nestable | Yes |
Includes | (4) Spare Foot Pads |
Finish | Smooth |
Description
Step Stool Product Group Box Step, Number of Steps 3, Overall Height 28 3/4 in, Material Plastic, Load Capacity 500 lb, Top Step Height 28 3/4 in, Top Step Depth 12 in, Bottom Width 23 in, Base Depth 35 1/4 in, Color Yellow, Finish Smooth, Includes (4) Spare Foot Pads, Net Weight 25.62 lb, Nestable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PS INDUSTRIES Gate, 96" to 120" Adj. Opening (ESG-120-PCY)
- ZORO SELECT Truck Wheel Riser, L 120 x W 24 x H 12 (20G296)
- PEERLESS CHAIN 3/8 SPAS, HDG, UPC, 8058405 (8058405)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (WA103221X)
- ZORO SELECT 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Gray (44ZJ59)
- ZORO SELECT Step Stool, White, Load Capacity 225 lb (803CJ6)
- ZORO SELECT 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Gray (44ZJ60)
- ZORO SELECT 2 Steps, Plastic Step Stool, 350 lb. Load Capacity, Beige (5M655)
- ZORO SELECT 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Green (44ZJ57)
- ZORO SELECT Step Stool, White, Load Capacity 225 lb (803CJ7)
- CRAMER Step Stool, 350 lb Cap, 15-5/8"x15-5/8"x14", Beige (CRA100119)
- Zoro Select Ladders