Shop All Check Valves
Zoro Select
3" Solder Bronze Swing Check Valve
Mfr # 10F321
Zoro # G4265213
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Sweat x Sweat
- Connection Solder
- Body Material Bronze
- Seat Material Bronze
Product Information
- Brand Zoro Select
- MFR # 10F321
- Zoro # G4265213
- UPC # 190735377116
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 3" |
Pipe or Tube Size - Check Valves | 3" |
Length | 7-7/8" |
Size | 3" |
Pipe or Tube Size | 3 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 3 in, Connection Type Sweat x Sweat, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material Bronze, Max. Temp. - Valves 406 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Bronze, Flow - Valves 170 gpm, Full Flow - Valves Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Angle Stop, Repair Kit For EtoProduc 3/4" (10077T3-PQ)
- SLOAN Polished Chrome, Sensor, Urinal Optima El700A-G Sfsm Gem Hardwired (3345102)
- MOEN Service Kit (175926)
- SLOAN Royal 186-0.5 Smooth Flush Valve (3912650)
- ZORO SELECT 3/8" FNPT x MNPT Brass Piston Spring Check Valve (CHK BRS 610-6F6M-B)
- ZORO SELECT 1-1/4" FNPT Forged Carbon Steel Piston Check Valve (4371001540)
- ZORO SELECT 3/16" Barb Polypropylene Ball Cone Spring Check Valve (PP CHK 695-3B3B-B)
- ZORO SELECT 3/8" FNPT x MNPT Brass Piston Spring Check Valve (CHK BRS 610-6F6M-F)
- ZORO SELECT 1/2" FNPT Forged Carbon Steel Piston Check Valve (4371001510)
- ZORO SELECT 3/8" Barb Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-6B6B-B)
- JERGUSON Manual Steel Threaded 1/2in NPT Other Valve (FD-76)
- Zoro Select Valves