Shop All Stainless Steel Pipe Fittings
Zoro Select
3" Socket Weld SS Flange
Mfr # 4381000670
Zoro # G3322322
original price:
$91.99
new price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Socket Weld Flange
- Pipe Fitting Material Forged 304 Stainless Steel
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Product Information
- Brand Zoro Select
- MFR # 4381000670
- Zoro # G3322322
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Pipe Size | 3" |
Outside Dia. | 7-1/2" |
Nominal Pipe Size | 3 in |
Overall Length | 1 3/16 in |
Bolt Circle Diameter | 6 in |
Flange Outside Diameter | 7 1/2 in |
Bolt Hole Diameter | 3/4 in |
Description
Schedule 40 Socket Weld Flange, Raised Face, 3 in Nominal Pipe Size, Flanged x Socket Weld, 7 1/2 in Flange Outside Diameter, 15/16 in Flange Thickness, 1 3/16 in Overall Length, Stainless Steel, 304/304L, Class Class 150, 275 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, Number of Bolt Holes 4, 6 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Eyewash Sprayhead (RPG05-0714)
- SPARTAN 24VDC Solenoid Valve, 1/8", 24 VDC, 1 Station, Normally Closed (3923-04-A213)
- AMERICAN STANDARD Dual Handle Mont CSet WristBladeHdlLDrn0.5GPM, Polished chrome (5500.175.002)
- US HARDWARE Knob Diverter Utopia Plstc (P-404C)
- ZORO SELECT 3/4" Socket Weld SS Flange (4381000610)
- ZORO SELECT 2" Socket Weld SS Flange (4381000650)
- ZORO SELECT 2-1/2" Socket Weld SS Flange (4381000660)
- ZORO SELECT Hex Nipple, 304 SS, 1/8" Pipe Size, MNPT (ZUSA-PF-412)
- ZORO SELECT Nipple, Schedule 40, 1/2" ID, 304 SS, 3" L (ZUSA-PF-1397)
- ZORO SELECT 1/4" FNPT 316 SS Threaded Union (600U111N014)
- ZORO SELECT Reduce Coupling, 1-1/2"x1", 150,304, Thrd (4381032460)
- Zoro Select Fittings