Shop All Ball Valves
Zoro Select
3" Socket CPVC Ball Valve Union
Mfr # 4PGE8
Zoro # G0658366
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Body Style Single Union and True Union
- Handle Material CPVC
- Port Full
- Connection Type Socket/FNPT x Socket/FNPT
Product Information
- Brand Zoro Select
- MFR # 4PGE8
- Zoro # G0658366
- UPC # 190735518427
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 3" |
Overall Length | 11.9 in |
Ball Opening Size | 2.71 in |
Connection Size - Side 1 | 3 in |
Nominal Valve Size | 3 in |
Connection Size - Side 2 | 3 in |
Handle Length | 8.81 in |
Handle Height | 5.11 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material CPVC, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Tube Spout Assembly (1888-001KJKABCP)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 3" Size (5322128740)
- KOHLER Riff 18 Towel Bar Vibrant Brushed Moderne Brass (27409-2MB)
- ISPRING 2Year Replacement Cartridge Pack Set for RO Systems 15PK (F15-75)
- ZORO SELECT 4" Socket CPVC Ball Valve Union (4PGE9)
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline (G-SSV-50NLH)
- ZORO SELECT 1/4" FNPT x MNPT PVC Ball Valve Angle (6570690)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (G-F600-38)
- ZORO SELECT 5/8" Flare Brass Gas Ball Valve Inline (G-GBVF-58)
- ZORO SELECT 1/4" FNPT Brass Ball Valve 3-Way (G-PMFT-25)
- ZORO SELECT 1-1/2" FNPT Chrome Brass Ball Valve Inline (107-827-CP)
- Zoro Select Ball Valves