Shop All Pipe & Tube Clamps
Zoro Select
3-Piece Segment Clamp, 600 psi at 70F
Mfr # 13MHHS1.5
Zoro # G4069877
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Wing Nut
- Standards 3A
- Body Material Stainless Steel
- For Tube Size 1 in, 1 1/2 in
- Max. Pressure 600 psi@70 Degrees F
Product Information
- Brand Zoro Select
- MFR # 13MHHS1.5
- Zoro # G4069877
- Country of Origin Taiwan, Province of China
- Category Pipe & Tube Clamps
Dimensions
For Tube Size | 1 in, 1 1/2 in |
Compatible Tube Size | 1 1/2 in |
Details
Item | Wing Nut |
Connection | Wing Nut |
Standards | 3A |
Body Material | Stainless Steel |
Max. Pressure | 600 psi@70 Degrees F |
Fittings Sub-Category | Clamps |
Clamp Connection Type | Wing Nut |
Compatible Tube Wall Thickness | 0.065 in |
Material Grade | 304 |
Clamp Type | 3 Piece Heavy Duty Clamp |
Maximum Operating Pressure | 600 psi @ 70 Degrees F |
Description
Wing Nut, Clamp Connection Type Wing Nut, Clamp Type 3 Piece Heavy Duty Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 1 1/2 in, Compatible Tube Wall Thickness 0.065 in, Standards 3A, Maximum Operating Pressure 600 psi @ 70 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 4" Butt Weld End Short 90 Deg. Elbow - 304SS Unpolished (2WCL-4-1-304)
- ZORO SELECT 1-1/4" Solder Bronze Spring Check Valve (6AJZ0)
- CHICAGO FAUCET Manual 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (2201-4ABCP)
- ASCO Rebuild Kit (302018-LT)
- ZORO SELECT Pipe Clamp, Pipe Sz 1 1/2 In, 4 5/16 In L (0500093554)
- ZORO SELECT Heavy Duty Clamp, T304 Stainless Steel, For Tube Size: 2 in (13MHHM2.0)
- ZORO SELECT Pipe Clamp, Pipe Sz 1/2 In, 3 1/4 In L (0500345012)
- ZORO SELECT Contractor Bag, 1/2"W, 2 1/2"ID, PK25 (676457B)
- ZORO SELECT Pipe Clamp, Pipe Sz 4 In, 8 1/2 In L (0500345103)
- ZORO SELECT T-Clips Fastener, 5/8 In Max Dia, PK50 (T12)
- ZSI Tube Clamp, Twin, 1" Clamping Od (265015)
- Zoro Select Pipe & Tube Clamps