Shop All Copper Fittings
Zoro Select
3" NOM C Copper Union
Mfr # 24W576
Zoro # G5011851
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Copper
- Pipe Fitting Material Cast Copper
- Specific Fitting Shape Union
- Fitting Connection Type C x C
- Tube Size 3"
Product Information
- Brand Zoro Select
- MFR # 24W576
- Zoro # G5011851
- UPC # 190735436639
- Country of Origin Multiple
- Category Copper Fittings
Dimensions
Tube Size | 3" |
Outside Dia. | 3-1/8" |
Socket Depth | 1 33/50 in |
Fitting Side B Copper Tube Size | 3 in |
Fitting Side B Tube Outer Diameter | 3 1/8 in |
Overall Length | 108 3/16 mm |
Fitting Side A Copper Tube Size | 3 in |
Fitting Side A Tube Outer Diameter | 3 1/8 in |
Description
Union, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 3 in, Fitting Material Cast Copper, Fitting Side A Tube Outer Diameter 3 1/8 in, Fitting Side B Tube Outer Diameter 3 1/8 in, Maximum Operating Pressure 317 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Union, Standards ANSI B16.18, Color Bronze
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Pt49057 Element Wrench - Dual (PT49057)
- BRADLEY Sprayhead Assembly (S05-054)
- APACHE EVA Tubing Shrink Wrapped Coil w/ Label 3/8" I.D. x 1/8" Wall - 50' (15018632)
- ZORO SELECT 2" FNPT Galvanized Floor Flange (5P972)
- ZORO SELECT 1-1/2" NOM C Copper Union (24W573)
- ZORO SELECT 1/2" NOM C x 1/2" FNPT Copper Tee (24W589)
- ZORO SELECT 1/2" NOM C x 1/2" MNPT Copper Union (24W564)
- ZORO SELECT 1/2" FIP x SOLV Forged Brass Drop Ear Elbow (440-030NL)
- ZORO SELECT Adapter, Brass, Pipe Size 3/4" (85930)
- ZORO SELECT 1/2" NOM C x 1/2" MNPT Copper Flush Adapter (24W566)
- NIBCO PRESS SYSTEM Flange, 4", Press End (9145755PC)
- Zoro Select Fittings