Shop All Galvanized Pipes
Zoro Select
3" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0831047006
Zoro # G8941624
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3 in
- Overall Pipe Length 7 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Pipe Type Pipe Nipple
Product Information
- Brand Zoro Select
- MFR # 0831047006
- Zoro # G8941624
- UPC # 690291319433
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 3 in |
Overall Pipe Length | 7 in |
Pipe Size (Fittings) | 3" |
Pipe Size (Nominal) | 3" |
Inside Diameter | 3 1/16 in |
Overall Length | 7 in |
Outside Diameter | 3 1/2 in |
Nominal Pipe Size | 3 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 3 1/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 7 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS 90D ELBW INSERTXFPT 3/4"" (1407007RMC)
- SPEAKMAN Shower Replacement Valve With Pull Rod (RPG20-1889)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1001)
- SHARPE VALVES 1" FNPT Stainless Steel Ball Valve Inline (4352110880)
- ZORO SELECT 1-1/2" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (6P868)
- ZORO SELECT 1/4" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (6P760)
- ZORO SELECT 1-1/4" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (566-100)
- ZORO SELECT 2-1/2" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 (0831043005)
- ZORO SELECT 1-1/2" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P857)
- ZORO SELECT 1-1/2" MNPT x 5 ft. TBE Carbon Steel Pipe Nipple Sch 40 (567-600)
- LEGEND VALVE 3" x CLOSE GALVANIZED NIPPLE (356-200E)
- Zoro Select Galvanized Pipes