Shop All PVC Pipes
Zoro Select
3" MNPT x 12" TBE PVC Pipe Nipple Sch 80
Mfr # 861-346
Zoro # G2204011
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3 in
- Overall Pipe Length 12 in
- Pipe Fitting Material PVC
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Product Information
- Brand Zoro Select
- MFR # 861-346
- Zoro # G2204011
- Country of Origin United States
- Category PVC Pipes
Dimensions
Pipe Size - Nominal | 3 in |
Overall Pipe Length | 12 in |
Pipe Size (Fittings) | 3" |
Pipe Size (Nominal) | 3" |
Outside Diameter | 3 1/2 in |
Overall Length | 12 in |
Nominal Pipe Size | 3 in |
Description
Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Gravity Flow No, Material PVC, Maximum Operating Pressure 185 psi @ 73 Degrees F, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 12 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Sensor Unit Efv Efvmc 3V (THP3187)
- MOEN Side_Spray_Kit (179086SRS)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 1/2 in Pipe Size (420005)
- VIEGA Viega ProPress 90 street elbow, 1" x 1" (85502)
- ZORO SELECT 1-1/2" MNPT x 5" TBE PVC Pipe Nipple Sch 80 (861-217)
- ZORO SELECT 3/4" MNPT x 8" TBE PVC Pipe Nipple Sch 80 (861-110)
- ZORO SELECT 1-1/2" MNPT x 4" TBE PVC Pipe Nipple Sch 80 (861-216)
- ZORO SELECT 4" MNPT x 8" TBE PVC Pipe Nipple Sch 80 (861-427)
- ZORO SELECT 6" x 10 ft. Non-Threaded PVC Pipe Sch 80 (H0800600PG1000)
- ZORO SELECT 2" MNPT x 5" TBE PVC Pipe Nipple Sch 80 (861-255)
- ZORO SELECT 1/2" MNPT x 6" TBE PVC Pipe Nipple Sch 80 (861-084)
- Zoro Select Pipes