Shop All Stainless Steel Pipe Fittings
Zoro Select
3" MNPT SS Square Head Plug
Mfr # 4307000870
Zoro # G2774073
original price:
$67.63
7% off
new price: $62.35
/ea
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Plug
Product Information
- Brand Zoro Select
- MFR # 4307000870
- Zoro # G2774073
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Outside Dia. | 3-1/2" |
Pipe Size (Fittings) | 3" |
Nominal Pipe Size | 3 in |
Details
Specific Fitting Shape | Square Head Plug |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | MNPT |
Fitting Schedule/Class | Class 3000 |
Basic Pipe Fitting Shape | Plug |
Basic Pipe Fitting Material | Metal |
Item | Square Head Plug |
Standards | Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A182, Dimension conform to ASME B16.11 |
Fittings Sub-Category | Plugs |
Pipe Fitting Schedule/Class | Class 3000 |
Max. Pressure | 2570 psi@100 Degrees F |
Specific Pipe Fitting Shape | Square Head Plug |
Max. Steam Pressure | 1965 psi@350 Degrees F |
Material Grade | 304 |
Includes Pre-Applied Thread Sealant | No |
Class | Class 3000 |
For Pipe Schedule | 160 |
Includes Seal | No |
Description
Square Head Plug, 3 in Nominal Pipe Size, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 160, Male NPT, 1965 psi @ 350 Degrees F Max. Steam Pressure, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Shower Door Handle, 12, Round, 2-sided, Vintage Bronze (SHR-RD1 11P)
- GENOVA PRODUCTS Adaptr Nylon 3/4"Plxmpt (UNA-07)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048118)
- ELKAY Sleeve-Push Button Guide, Chrome Plated Brass (45663C)
- ZORO SELECT 1/8" MNPT SS Square Head Plug (4307000850)
- ZORO SELECT 3/8" MNPT SS Square Head Plug (4307000854)
- ZORO SELECT 4" MNPT SS Square Head Plug (4307000872)
- ZORO SELECT Hex Bushing, 316 SS, 1/2 x 3/8", NPT (ZUSA-PF-7083)
- ZORO SELECT Pipe Flange, 304/304L SS, 3/4" Pipe Size (4381000410)
- ZORO SELECT 1" x 3/4" Butt Weld 304L SS Concentric Reducer Sch 40 (4381016020)
- LEGEND VALVE 1-1/2" x 5" 316 SS NIPPLE (316-148)
- Zoro Select Stainless Steel Pipe Fittings