Shop All Black Pipe Fittings
Zoro Select
3" Malleable Iron Union with Brass Seat
Mfr # 4316002868
Zoro # G1552527
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Union
Product Information
- Brand Zoro Select
- MFR # 4316002868
- Zoro # G1552527
- UPC # 092201230195
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Details
Pipe Fitting Material | Malleable Iron |
Specific Fitting Shape | Union |
Fitting Schedule/Class | Class 300 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Union |
Fitting Connection Type | FNPT |
Item | Union with Brass Seat |
Standards | UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001 |
Compliance | cULus |
Specific Pipe Fitting Shape | Union |
Pipe Fitting Schedule/Class | Class 300 |
Inlet (In.) | 3 (F)NPT |
Pipe Fitting Connection Type | FNPT |
Description
Union,3",300,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Mirror, Channel Frame, 60x36 (781-060360)
- SMITH-COOPER Flanged Cross, Ductile Iron, 150lb, 6" (4319002510)
- ACORN CONTROLS Flow Control Adapter (2570-042-000)
- JOMAR VALVE 3/4" FNPT Brass Gas Ball Valve Inline (240-004P)
- ZORO SELECT 2-1/2" Malleable Iron Union with Brass Seat (4316002866)
- ZORO SELECT 1/2" Malleable Iron Union with Brass Seat (4316002854)
- ZORO SELECT 4" Malleable Iron Union with Brass Seat (4316002870)
- ZORO SELECT Black Nipple, Welded, 2x10 (793N28)
- ZORO SELECT 3/4" Malleable Iron 90 Degree Street Elbow Class 300 (1LBW6)
- ZORO SELECT 1/2" Black Forged Steel Hex Head Plug Class 3000 (1MNF5)
- ZORO SELECT 2" Black Forged Steel 45 Degree Elbow Class 3000 (1MMX2)
- Zoro Select Black Pipe Fittings