Shop All Stainless Steel Pipe Fittings
Zoro Select
3" FNPT SS Coupling
Mfr # 4307000076
Zoro # G1446733
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Coupling
Product Information
- Brand Zoro Select
- MFR # 4307000076
- Zoro # G1446733
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Outside Dia. | 4-1/4" |
Pipe Size (Fittings) | 3" |
Overall Length | 4 1/4 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Description
Coupling, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 160, 3 in, Female, NPT, 3 in, Female, NPT, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" FNPT SS Cross (8 FX-SS)
- CASTELLO USA New York Smart Toilet With Bidet (Simple Plus Version) (CB-TA-832ZD-1)
- AMERICAN STANDARD Extension Rod (072574-0070A)
- CASH ACME Cash Acme 22348-0150 0.75 in. Nclx-A Temp & Pres Valve - 150 Piece (22348-0150)
- ZORO SELECT 1-1/2" Socket Weld SS Coupling (4307000068)
- ZORO SELECT 1" FNPT SS Coupling (4307000064)
- ZORO SELECT 3/4" FNPT SS Coupling (4307000062)
- ZORO SELECT 3/4" FNPT 304/304L SS 90 Degree Elbow (1500300112)
- ZORO SELECT 1" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017820)
- ZORO SELECT Elbow, 90 deg, 1-1/2", 150,316, Thrd Heavy (4381034470)
- ZORO SELECT Coupling, 304 SS, 2", F BSPP, Class 150 (ZUSA-PF-8061)
- Zoro Select Stainless Steel Pipe Fittings