Shop All Stainless Steel Pipe Fittings
Zoro Select
3" FNPT SS Cap
Mfr # 4307000032
Zoro # G2710811
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Cap
Product Information
- Brand Zoro Select
- MFR # 4307000032
- Zoro # G2710811
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Outside Dia. | 4-1/4" |
Nominal Pipe Size | 3 in |
Overall Length | 2 9/16 in |
Details
Specific Fitting Shape | Cap |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | FNPT |
Fitting Schedule/Class | Class 3000 |
Basic Pipe Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Item | Cap |
Pipe Fitting Schedule/Class | Class 3000 |
Max. Pressure | 2570 psi@100 Degrees F |
Standards | Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A182, Dimension conform to ASME B16.11 |
Specific Pipe Fitting Shape | Cap |
Max. Steam Pressure | 1965 psi@350 Degrees F |
Fittings Sub-Category | Caps |
Includes Pre-Applied Thread Sealant | No |
For Pipe Schedule | 160 |
Material Grade | 304 |
Includes Seal | No |
Class | Class 3000 |
Description
Round Cap, 3 in Nominal Pipe Size, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 160, Female NPT, 2 9/16 in Overall Length, 1965 psi @ 350 Degrees F Max. Steam Pressure, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPressG 90 elbow, 3/4" x 3/4" (25206)
- PARKER 90 Elbow, Brass, 1/2 in Pipe Size, MNPT (1204P-8)
- RHEEM Element, 5500W (SP10698PH)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 2.1 (L-7251)
- ZORO SELECT 3/8" FNPT SS Threaded Cap (4307000006)
- ZORO SELECT 1/4" FNPT SS Threaded Cap (4307000004)
- ZORO SELECT 1-1/4" FNPT SS Threaded Cap (4307000018)
- ZORO SELECT Square Plug, 4", 150,304, Thrd Heavy (4381033310)
- ZORO SELECT Reducing Adapter, 304 SS, 1/2 x 1/4 (ZUSA-PF-7866)
- ZORO SELECT 304 Stainless Steel Coupling, 2 in x 2 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (40FC111N020)
- ZORO SELECT 1/2" x 1/8" FNPT SS Reducing Coupling (4381036230)
- Zoro Select Stainless Steel Pipe Fittings