Shop All Galvanized Pipe Fittings
Zoro Select
3" FNPT Galvanized 45 Degree Elbow
Mfr # 2WJ11
Zoro # G1297195
original price:
$38.09
65% off
new price: $13.09
/ea
$13.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 45 Degree Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3"
Product Information
- Brand Zoro Select
- MFR # 2WJ11
- Zoro # G1297195
- UPC # 190735914762
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Fitting Pipe Size | 3 in x 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Pipe Size | 3 in |
Description
45 Degrees Elbow, Malleable Iron, Galvanized, Class Class 150, 3 in, Female, NPT, 8, 3 in, Female, NPT, 8
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 90 gpm, 1m, PK20 (KE1K1S-75)
- KOHLER Components Rite-Temp Sequential Vlv Tr (TS78015-4-SN)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-4-2)
- LEGEND VALVE 1/4" X 3" BLACK NIPPLE (355-024)
- ZORO SELECT 2-1/2" FNPT Galvanized 90 Degree Elbow (2WE84)
- ZORO SELECT 1/4" FNPT Galvanized Union (1MPJ6)
- ZORO SELECT Pipe Flange, Threaded, Steel, 2"Pipe Size (BULK-PF-597)
- ZORO SELECT 3/4" IPS Galvanized Compression Coupling (1RLW7)
- ZORO SELECT 1/2" FNPT Galvanized Coupling (1LBN9)
- ZORO SELECT 1-1/2" FNPT Galvanized Tee (1LBN3)
- MUELLER ELBOW STREET 90 GALV 3"" (510-310BC)
- Zoro Select Fittings