Shop All Pipe Fitting Insulation
Zoro Select
3" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall
Mfr # ELL328
Zoro # G3722774
original price:
$66.95
13% off
new price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Material Fiberglass
- Fits Pipe Size - Pipe Insulation 3 in
- Approx. R Value 10
- Wall Thickness - Insulation 2 in
Product Information
- Brand Zoro Select
- MFR # ELL328
- Zoro # G3722774
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 3 in |
For Iron Pipe Size | 3" |
Fits Pipe Size | 3 in |
Details
For Fitting Shape | 90 Degrees Elbow |
Item | Pipe Fitting Insulation |
Material | Fiberglass |
Approx. R Value | 10 |
Wall Thickness - Insulation | 2 in |
Insulation Temp. Range | 0 Degrees F to 450 Degrees F |
Color | White |
Insulation Body Material | Fiberglass |
Insulation Approx. R Value | 10.0 |
Insulation Color | White |
Insulation Nominal I.D. | 3 in |
Wall Thickness | 2 in |
Standards | ASTM C329, ASTM C547 |
For Use On | Piping |
For Fitting Type | 90 Degrees Elbow |
Temp. Range | 0 Degrees to 450 Degrees F |
Pipe Insulation Item | Pipe Fitting Insulation |
R Value | 10 |
Installation Style | Slit |
Description
Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 3 in, Wall Thickness 2 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 10, Color White, For Pipe Size 3 in, Standards ASTM C329, ASTM C547, ASTM E84, Outside Diameter 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Symmons RTS-063 Origins Lever Shower Handle Cap; Chrome (RTS-063)
- SHARKBITE MAX Adapter, Brass, Brass (UR4248)
- KOHLER Clearflo Slotted Overflow Brass Bath Drain (7271-TT)
- WEATHERHEAD Ground Plug Valve, 45 Deg, 3/8 In, Brass (6729)
- ZORO SELECT 1-3/8" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE434)
- ZORO SELECT 1-1/4" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL304)
- ZORO SELECT 2-1/8" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE436)
- ZORO SELECT 3-1/8" Fiberglass Tee Pipe Fitting Insulation, 1-1/2" Wall (TEE447)
- ZORO SELECT 1-5/8" Fiberglass Tee Pipe Fitting Insulation, 1-1/2" Wall (TEE444)
- ZORO SELECT 1/2" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL321)
- K-FLEX USA 5/8" x 1/2" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048058)
- Zoro Select Pipe Fitting Insulation