Shop All Pipe Fitting Insulation
Zoro Select
3" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall
Mfr # ELL318
Zoro # G3594753
original price:
$47.29
17% off
new price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Material Fiberglass
- Fits Pipe Size - Pipe Insulation 3 in
- Approx. R Value 7.5
- Wall Thickness - Insulation 1 1/2 in
Product Information
- Brand Zoro Select
- MFR # ELL318
- Zoro # G3594753
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 3 in |
For Iron Pipe Size | 3" |
Fits Pipe Size | 3 in |
Details
Item | Pipe Fitting Insulation |
For Fitting Shape | 90 Degrees Elbow |
Material | Fiberglass |
Approx. R Value | 7.5 |
Wall Thickness - Insulation | 1 1/2 in |
Insulation Temp. Range | 0 Degrees F to 450 Degrees F |
Color | White |
Insulation Body Material | Fiberglass |
Insulation Approx. R Value | 7.5 |
Insulation Color | White |
Pipe Insulation Item | Pipe Fitting Insulation |
Insulation Nominal I.D. | 3 in |
For Fitting Type | 90 Degrees Elbow |
Temp. Range | 0 Degrees to 450 Degrees F |
For Use On | Piping |
Standards | ASTM C319, ASTM C547 |
Wall Thickness | 1 1/2 in |
R Value | 7.5 |
Installation Style | Slit |
Description
Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 3 in, Wall Thickness 1 1/2 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 7.5, Color White, For Pipe Size 3 in, Standards ASTM C319, ASTM C547, ASTM E84, Outside Diameter 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 24V DC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (SC8256A002V)
- FETCO Faucet Assembly , L3D, L3S (1102.00055.00)
- T&S BRASS T&S® 5EF-1D-DS Equip Sensor Faucet, Deck Mount, Single Hole, Cast Spout, 2.2 GPM, Chrome (5EF-1D-DS)
- PARKER 1/8" Compression x 3/8" MNPT Male Connector (P6MC2)
- ZORO SELECT 1-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL333)
- ZORO SELECT 1-1/2" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE405)
- ZORO SELECT 1-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL342)
- ZORO SELECT 2" Fiberglass Tee Pipe Fitting Insulation, 1-1/2" Wall (TEE416)
- ZORO SELECT 1" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL303)
- ZORO SELECT 1-1/2" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL305)
- K-FLEX USA 1-5/8" x 43/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100158)
- Zoro Select Pipe Fitting Insulation